Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB3138615

MPN #: DCM36-BDLP-102-3S-5295

Durham Mfg.® Mobile Heavy Duty Cabinet w/ 3 Shelves & 102 Blue Bins, 14 Ga., 36"W x 24"D x 76"H

Product Description
Durham Mfg.® Mobile Cabinet with Hook-On-Bins® & Shelves

Features:
  • Heavy duty, all-welded 14 gauge construction
  • (6) 3" swivel phenolic casters with side brakes - 2 located on doors to support the weight when fully stocked
  • 3-point locking system with keyed Chrome handle and lock rods, 4 keys included
  • Full height welded piano hinges for increased strength and rigidity of doors
  • Double doors open at 180° for full access to product
  • Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required for installation
  • Fully welded louvered panels reinforce doors and hold Hook-On-Bins®
  • 3 Shelves & 102 Blue Hook-On Bins® Manufactured by Durham are included
  • Hook-On-Bins® installed easily with no tools required
  • Main cabinet is 20"Deep; box style 4"Deep doors make full cabinet depth 24"
  • Cabinets ship fully assembled
  • Durable, gray, textured powder coat finish
  • Dimensions : 36"W x 24"D x 76"H


PRICE
$2,239.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height76 in
Weight435.2 lbs
Gauge14 ga

Product Details

Cabinet StyleMobile Cabinet With Bins & Shelves
Number of Adjustable Shelves3
Door TypeLouvered Panel, Recessed Deep Pocket Doors
Number of Bins102
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Bin ColorBlue
Manufacturers Part NumberDCM36-BDLP-102-3S-5295
BrandDurham Mfg.
TypeMobile Storage Cabinet
Shelf Capacity1250 lbs
ColorGray/Blue
StyleDoors: Louvered Panels, Interior: Shelves and Louvered Panel
Louvered PanelsDoors, Back Panel
Package Quantity1
Bin MaterialPlastic
Number of Fixed Shelves1
Base TypeMobile

Warranty

Warranty1 yr