Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
New Age Industrial

Model # :WBB3778373

MPN #: 24ESA29999

New Age Industrial Mobile Heavy Duty Welded Equipment Stand with Aluminum Top, 29"W x 24"D x 24"H

Product Description
Model 24ESA29999: Mobile Heavy Duty All-Aluminum Equipment Stand. e 24ESA29999 is a mobile heavy-duty equipment stand designed to bring versatile organization and lasting performance to demanding kitchen environments. This unit is built with a rust-proof aluminum frame and includes a removable 12-gauge aluminum sheet top for effortless cleaning of spills and messes.

For ultimate mobility, it features four 5" swivel casters with brakes, allowing users to easily move equipment for cleaning or rearranging and then lock the unit securely in place during use. With a 1,000 lb weight capacity, this stand provides a rock-solid foundation for heavy commercial appliances. This NSF-certified mobile workstation is protected by a lifetime guarantee against rust and corrosion and a 5-year construction guarantee

These stands are trusted by professionals across many sectors for their durability and sanitary design. They are an ideal solution for foodservice, hospitality, healthcare, laboratories, educational institutions, concessions areas, stadiums and so much more! The modular design allows for a quick setup, and the clear labeling on the legs makes height adjustments a simple process to optimize your workspace ergonomics.

Key Features & Benefits:
  • Heavy-Duty 1,000 lbs Capacity: Provides a robust foundation for even your heaviest appliances
  • Durable Welded Aluminum Construction: All-welded frame and primary grade aluminum provide natural resistance to rust and corrosion
  • Sanitary & Easy to Clean: Removable top and optional undershelf lift off for hassle-free cleaning
  • Versatile Functionality: Ideal for a wide range of kitchen appliances as well as general storage
  • Flexible Options: Available in aluminum or stainless steel tops, and with stationary or mobile configurations
  • NSF Certified: Meets the highest standards for public health and safety in commercial environments
  • Stationary Units: Equipped with NSF-certified adjustable feet for quick stabilization and easy leveling on uneven floors
  • Mobile Units: Equipped with four stem-type swivel casters with brakes for smooth transport throughout your facility


PRICE
$949.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29 in
Depth24 in
Height24 in
Weight Capacity800 lbs
Weight23.4 lbs
Shelf Gauge12 ga
Gauge12/13 ga
Caster Size5 x 1-3/8 in

Product Details

Assembly RequiredNo
Number of Legs4
Leg StyleSquare Tubular Leg
MaterialAluminum
Number of Shelves1
Manufacturers Part Number24ESA29999
Shelf MaterialAluminum
Leg MaterialAluminum
BrandNew Age Industrial
Wheel MaterialPolyolefin
TypeEquipment Stand
Shelf Capacity400 lbs
ColorSilver
Caster Type(4) Swivel with Brakes
Country of OriginU.S.A.
Number of Casters4
Top MaterialAluminum

Compliance & Certifications

CertificationsNSF