Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3778375

MPN #: 24ESS29999

New Age Industrial Mobile Heavy Duty Welded Equipment Stand w/Stainless Steel Top,29"W x 24"D x 24"H

Product Description
Model 24ESS29999: Mobile Heavy Duty Equipment Stand with Stainless Steel Top. For kitchens requiring a mobile yet ultra-hygienic solution, the 24ESS29999 offers a heavy-duty aluminum frame paired with a removable 16-gauge stainless steel top. This combination ensures a rust-proof structure with a surface that is exceptionally easy to sanitize, making it ideal for food preparation areas.

The stand is highly maneuverable due to four 5" swivel casters with brakes, enabling it to function as a mobile workstation for microwaves, mixers, and other essential tools. Engineered to hold up to 1,000 lbs, it provides the stability needed for high-traffic environments. This unit is NSF certified and features lifetime protection against rust and corrosion alongside a 5-year workmanship guarantee.

These stands are trusted by professionals across many sectors for their durability and sanitary design. They are an ideal solution for foodservice, hospitality, healthcare, laboratories, educational institutions, concessions areas, stadiums and so much more! The modular design allows for a quick setup, and the clear labeling on the legs makes height adjustments a simple process to optimize your workspace ergonomics.

Key Features & Benefits:
  • Heavy-Duty 1,000 lbs Capacity: Provides a robust foundation for even your heaviest appliances
  • Durable Welded Aluminum Construction: All-welded frame and primary grade aluminum provide natural resistance to rust and corrosion
  • Sanitary & Easy to Clean: Removable top and optional undershelf lift off for hassle-free cleaning
  • Versatile Functionality: Ideal for a wide range of kitchen appliances as well as general storage
  • Flexible Options: Available in aluminum or stainless steel tops, and with stationary or mobile configurations
  • NSF Certified: Meets the highest standards for public health and safety in commercial environments
  • Stationary Units: Equipped with NSF-certified adjustable feet for quick stabilization and easy leveling on uneven floors
  • Mobile Units: Equipped with four stem-type swivel casters with brakes for smooth transport throughout your facility


PRICE
$1,069.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29 in
Depth24 in
Height24 in
Weight Capacity800 lbs
Weight31.5 lbs
Shelf Gauge16 ga
Gauge13/16 ga
Caster Size5 x 1-3/8 in

Product Details

Assembly RequiredNo
Number of Legs4
Leg StyleSquare Tubular Leg
MaterialStainless Steel/High-Tensile Aluminum
Number of Shelves1
Manufacturers Part Number24ESS29999
Shelf Material304 Stainless Steel
Leg MaterialAluminum
BrandNew Age Industrial
Wheel MaterialPolyolefin
TypeEquipment Stand
Shelf Capacity400 lbs
ColorSilver
Caster Type(4) Swivel with Brakes
Country of OriginU.S.A.
Number of Casters4
Top Material304 Stainless Steel

Compliance & Certifications

CertificationsNSF