- 12 Gauge Steel Top
- 1-1/2" Back and End Stops
- Bottom Shelf with Back Stop
- 3" x 1-13/16" Phenolic Casters - (4) Swivel with Side Brakes
- Lower shelf has a 500 lb. capacity
- Foot pads with predrilled holes allow lagging to the floor
- Ships fully assembled ready for use
- The durable baked on powder coat finish holds up in harsh industrial environments
Durham Mfg.® Mobile Heavy Duty Workbench, Fixed Height, 48"W x 30"D x 39-13/16"H, 4000 lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$959.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 39-13/16 in |
| Weight Capacity | 4000 lbs |
| Weight | 169.5 lbs |
| Wheel Diameter | 3 in |
| Nominal Height | 39-13/16 in |
Product Details
| Assembly Required | No |
| Edge Type | Lips Up |
| Leg Style | Angle Leg |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Manufacturers Part Number | DWBM-3048-BE-95 |
| Brand | Durham Mfg. |
| Wheel Material | Phenolic |
| Power | No |
| Type | Mobile Fixed Height Workbench |
| Shelf Type | Lower Shelf |
| Color | Gray |
| Wheel Type | 4 Swivel |
| Duty Rating | Heavy Duty |
| Country of Origin | Mexico |
| Mobile or Stationary | Mobile |
| Leg Type | Fixed |
| Top Material | Steel |