- 3/16" Steel Top with Angle Iron Frame
- Bottom Shelf with Back Stop
- 8" x 2" Phenolic Casters - (2) Rigid, (2) Swivel
- Units includes a floor lock to keep the workbench in place while working
- Convenient sturdy work surface
- Ships fully assembled
- The durable baked on powder coat finish holds up in harsh industrial environments
Durham Mfg.® Mobile Heavy Duty Workbench, Fixed Height, 60"W x 36"D x 43-11/16"H, 3600 lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,235.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 43-11/16 in |
| Weight Capacity | 3600 lbs |
| Weight | 295.8 lbs |
| Shelf Clearance | 25-3/4 in |
| Wheel Diameter | 8 in |
| Nominal Height | 43-11/16 in |
Product Details
| Assembly Required | No |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Manufacturers Part Number | HDWBMFL-3660-8PH-95 |
| Brand | Durham Mfg. |
| Wheel Material | Phenolic |
| Power | No |
| Type | Mobile Fixed Height Workbench |
| Shelf Type | Lower Shelf |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Duty Rating | Heavy Duty |
| Country of Origin | Mexico |
| Mobile or Stationary | Mobile |
| Leg Type | Fixed |
| Top Material | Steel |