Durham Mfg.® Mobile Heavy Duty Workbench, Shelf, & Side Brakes, 72"W x 36"D x 43-11/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Mobile Workbench with 8" x 2" Phenolic bolt-on casters, (2) rigid and (2) swivel with side brakes, bottom shelf has back stop with provisions for optional drawer, gray. 7 gauge top, 12 gauge shelf, and 7 gauge frame.
PRICE
$1,015.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 43-11/16 in |
| Weight Capacity | 5000 lbs |
| Weight | 328 lbs |
| Wheel Diameter | 8 in |
| Nominal Height | 44 in |
Product Details
| Assembly Required | No |
| Number of Drawers | -- |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Manufacturers Part Number | HDWBM-3672-8PHSB-95 |
| Brand | Durham Mfg. |
| Wheel Material | Locking, Phenolic |
| Power | No |
| Type | Mobile Open Base Workbench |
| Color | Gray |
| Wheel Type | Locking |
| Style | Shelf |
| Duty Rating | Heavy Duty |
| Mobile or Stationary | Mobile |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Top Material | Steel |
Warranty
| Warranty | 1 yr |