Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB670063

Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation

Product Description
✓ Includes CPU holder and adjustable VESA mount
✓ Height-adjustable worksurface
✓ Easy to maneuver with 3" swivel casters and brakes

Mobilize your computer workstations in your medical office or urgent care facility with the Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation. This computer workstation comes with a VESA 75/100 mount which can adjust for tilt, pan, and ideal mounting height. The worksurface is sturdy and height-adjustable and the extruded aluminum post is strong, corrosion-resistant, and comes with a CPU holder. The workstation can also host a variety of optional accessories including a printer stand and convenient storage pocket. Easy to maneuver with four 3" swivel casters (two with brakes). 1-Year Limited Warranty. Please note that accessories depicted in the gallery images are sold separately. For details and purchase options, please refer to the listing below.

Specifications:
  • Overall Dimensions: 27"W x 19-11/16"D x 69-1/4"H
  • Base Dimensions: 22"W x 19-11/16"D x 5-3/8"H
  • VESA: 75x75 & 100x100 for up to 24" monitors (22 lbs. Max)
  • Worksurface Dimensions: 27"W x 14-1/4"D
  • Max. CPU Width: 7-1/2"W
  • Max. CPU Weight: 22 lbs.
  • Max. Weight Capacity: 220 lbs.
  • Unit Weight: 53.4 lbs.
Optional Accessories (Sold Separately):
  • Printer Shelf (Model# 670066)
  • Storage Pocket (Model# 670067)
This model is also available with integrated power outlets. Please check model# 670062 for your convenience.

PRICE
$455.95

1
1
Available on or around 12/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth19-11/16 in
Height69-1/4 in
Wheel Diameter3 in

Product Details

TypeMobile Computer Workstation
Frame Color FamilySilver
ColorSilver
Battery PoweredNo
Casters4 Casters (2 Locking)
Enclosure TypeOpen Style
MaterialSteel/Aluminum
Construction TypeUnassembled
DescriptionMobile Desktop Computer Workstation
Manufacturers Part Number670063
Top MaterialLaminate
BrandGlobal Industrial

Warranty

Warranty1 yr