Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip

Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip

Item #: WB670062A

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip
  • Storage Pocket For Global Industrial™ Mobile Height Adjustable Laptop Workstations

    $49.95

  • Printer Shelf For Global Industrial™ Mobile Height Adjustable Laptop Workstations

    $49.95

Price: $432.95

Save $21.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Adjustable Ergonomic Standing Computer Workstation with VESA Mount

Global Industrial™ Adjustable Ergonomic Standing Computer Workstation with VESA Mount

Global Industrial™ Mobile Height Adjustable Laptop Workstation with 4-Outlet Power Strip

Global Industrial™ Mobile Height Adjustable Laptop Workstation with 4-Outlet Power Strip

Global Industrial™ Mobile Height Adjustable Laptop Computer Workstation Security Cart

Global Industrial™ Mobile Height Adjustable Laptop Computer Workstation Security Cart

Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation

Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation

Global Industrial™ Medical Computer Cart, 27"W x 24-1/2"D x 41"H, Black

Global Industrial™ Medical Computer Cart, 27"W x 24-1/2"D x 41"H, Black

Omnimed® 350306 Security Laptop Transport Stand

Omnimed® 350306 Security Laptop Transport Stand

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 5-Drawer Medical Bedside Cart W/ Key Lock, 24-1/2"L x 13-1/4"W x 29"H, Beige

Global Industrial™ 5-Drawer Medical Bedside Cart W/ Key Lock, 24-1/2"L x 13-1/4"W x 29"H, Beige

Global Industrial™ Chrome Hamper Stand With Foot Pedal & Poly Coated Steel Lid

Global Industrial™ Chrome Hamper Stand With Foot Pedal & Poly Coated Steel Lid

Stanley 87-369 Adjustable Wrench, 8" Long

Stanley 87-369 Adjustable Wrench, 8" Long

Boss Ergonomic Kneeling Stool - Fabric - Black

Boss Ergonomic Kneeling Stool - Fabric - Black

Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip

This Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip is perfect for office or medical urgent care environments. The workstation comes with a VESA 75/100 mount which can adjust for tilt, pan, as well as mounting height. The 27"W x 14-1/4"D worksurface is sturdy and height-adjustable as well. The extruded aluminum post is strong and corrosion-resistant, and come with 4 integrated switched power outlets and a CPU holder. The post can host a variety of optional accessories including printer stand and storage pocket. Easy to maneuver with four 3" swivel casters (two with brakes). Easy assembly.

Specifications:
  • Overall Dimensions: 27"W x 19-11/16"D x 69-1/4"H
  • Base Dimensions: 22"W x 19-11/16"D x 5-3/8"H
  • VESA: 75x75 & 100x100 for up to 24" monitors (22 lbs. Max)
  • Worksurface Dimensions: 27"W x 14-1/4"D
  • Max. CPU Width: 7-1/2"W
  • Max. CPU Weight: 22 lbs.
  • Max. Weight Capacity: 220 lbs.
  • Unit Weight: 57 lbs.
  • Power Cord Length: 4 feet
Optional Accessories (Sold Separately):
  • Printer Shelf (Model# 670066)
  • Storage Pocket (Model# 670067)


Weights & Dimensions

  • Depth 19-11/16 in
  • Wheel Diameter 3 in
  • Width 27 in
  • Height 69-1/4 in

Product Details

  • Assembly Required Yes
  • Description Mobile Desktop Computer Workstation with Power Strip
  • Type Mobile Computer Workstation
  • Top Material Laminate
  • Frame Color Family Silver
  • Brand Global Industrial
  • Package Quantity 1
  • Material Steel/Aluminum
  • Warranty 1 yr
  • Manufacturers Part Number 670062A
  • Wheel Type Swivel Casters (2 Locking)
  • Color Family Silver
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DENEEN

    Date: November 02, 2021

    Perfect for the job!
    Your review:
    It was perfect for the task!
  • Reviewer: Anonymous

    Date: October 11, 2019

    Mobile Workstation
    Your review:
    Received the mobile workstation. Easy to put together. Solid piece of furniture and works great.
Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip

Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip

Item #: WB670062A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip
    Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip
    Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip
    Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip
    Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip
    Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip
    Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip
    Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip
    Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip
    Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip
    Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip
    Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip
    Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip
    Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip
    Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip
    Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip
    Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip
    Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip
    Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip
    Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant