Strong Hold® Mobile Industrial Shop Table w/ Computer Cabinet, 68"W x 36"D x 69"H, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Strong Hold®'s Extreme Duty deluxe mobile computer desk/shop table gives your computer station a serious upgrade. The computer cabinet body is made from 12 GA steel and is built to protect your computer from harsh industrial environments. The 2 shelves have an overall capacity of 1900 lbs per shelf. The compartments are padlock lockable, but can be upgraded to a more secure access control option. The shop table features a 7 GA steel top, 1 drawer with a capacity of 400 lbs, and a lower shelf for additional storage. This has 6 casters and a push handle to easily move around. Shipped fully assembled, this table is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 99-year warranty.
PRICE
$5,055.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 68 in |
| Depth | 36 in |
| Height | 69 in |
| Weight Capacity | 5500 lbs |
| Weight | 704 lbs |
| Gauge | 12 ga |
Product Details
| Assembly Required | No |
| Type | Mobile Computer Desk |
| Color | Gray |
| Number of Drawers | 1 |
| Writing Surface | Flat |
| Style | Compartment, Drawer, Shelf |
| Number of Doors | 3 |
| Number of Shelves | 3 |
| Material | Steel |
| Number of Compartments | 1 |
| Leg Type | Fixed |
| Manufacturers Part Number | 5.85.3-CCWS-362-CA-RAL7024 |
| Number of Cabinets | 1 |
| Brand | Strong Hold |