x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Mobile Instrument Table, Non-Slip Vinyl Surface, 30 x 48

Little Giant® Mobile Instrument Table, Non-Slip Vinyl Surface, 30 x 48

Item #: WBB288696

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $767.00

$127.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Little Giant® Mobile Instrument Table, Non-Slip Vinyl Surface, 30 x 48

Highly maneuverable over rough surfaces with 4 swivel casters and 9" pneumatic wheels. Available with non-slip vinyl laminated to shelf surfaces, or smooth steel surfaces. Welded steel construction for maximum durability. Top shelf height 34", with clearance between shelves 19-1/2"

  • LENGTH INCHES 48
  • WIDTH INCHES 30
  • HEIGHT INCHES 34
  • CAPACITY LBS 1200
  • BRAND Little Giant
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • DESCRIPTION Mobile Instrument Table
  • FRAME COLOR Gray
  • FRAME CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER IP-3048-9PM
  • SHELF CLEARANCE INCHES 19-1/2
  • SHELF CONSTRUCTION Vinyl Covered Steel
  • SHELF QUANTITY 2
  • SHELF TYPE Flush
  • STYLE Standard
  • TYPE Instrument Cart
  • WHEEL DIAMETER INCHES 9
  • WHEEL TYPE Pneumatic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Mobile Instrument Table, Non-Slip Vinyl Surface, 30 x 48

Little Giant® Mobile Instrument Table, Non-Slip Vinyl Surface, 30 x 48

Item #: WBB288696

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant