Equipment & Battery Charging Cabinets
Select
Filters
Availability
Brand
Depth
Width
Construction Type
Gauge
Charging Station Cabinets

Charging Station Cabinets are all-welded steel cabinets that store, organize, and charge multiple devices using 120V chargers. Designed for centralized device management, they feature dedicated shelving and higher device capacities.
| Compare | Image | Max Device Capacity | Device Compatibility | Number of Shelves | Width | Depth | Height | Color | Construction Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 32 | 120V Chargers | 12 | 36-1/16 in | 23-7/8 in | 72 in | Gray | All-Welded | Global Industrial | WBB3217753 | $2,099.00 | ||
![]() | 32 | 120V Chargers | 12 | 36-1/16 in | 23-7/8 in | 77-11/16 in | Gray | All-Welded | Global Industrial | WBB3217755 | $2,409.00 | ||
![]() | 32 | 120V Chargers | 12 | 48-1/16 in | 23-7/8 in | 72 in | Gray | All-Welded | Global Industrial | WBB3217754 | $2,205.00 | ||
![]() | 32 | 120V Chargers | 12 | 48-1/16 in | 23-7/8 in | 77-11/16 in | Gray | All-Welded | Global Industrial | WBB3217735 | $2,559.00 | ||
![]() | 16 | Scanners, Power Tools, Battery Powered Items | - | 36 in | 24 in | 42 in | Gray | All-Welded | Tennsco | WBB3227012 | $1,179.00 | ||
![]() | 16 | Scanners, Power Tools, Battery Powered Items | - | 36 in | 24 in | 48-3/4 in | Gray | All-Welded | Tennsco | WBB3227013 | $1,339.00 | ||
![]() | 30 | Scanners, Power Tools, Battery Powered Items | - | 36 in | 24 in | 72 in | Gray | All-Welded | Tennsco | WBB3227026 | $2,139.00 | ||
![]() | 30 | Scanners, Power Tools, Battery Powered Items | - | 36 in | 24 in | 78-3/4 in | Gray | All-Welded | Tennsco | WBB3227027 | $2,299.00 |
Heavy Duty Steel Configurable Charging Cabinets

Heavy Duty Steel Configurable Charging Cabinets provide secure charging and storage for devices and equipment in commercial, educational, and industrial environments. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Configurable interiors adapt to changing storage requirements.
Heavy Duty Steel Mobile Configurable Charging Cabinets

Heavy Duty Steel Mobile Configurable Charging Cabinets combine device charging, storage, and transport in a single unit. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Mobile designs allow equipment to be moved between work areas while maintaining configurable storage for changing device inventories.
Heavy Duty Steel Configurable Charging Cabinets with Electronic Lock

Heavy Duty Steel Configurable Charging Cabinets with Electronic Lock provide secured charging and storage for devices, tools, and electronic equipment. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Configurable interiors support changing storage needs, while electronic locks provide controlled access beyond standard configurable charging cabinets.
Heavy Duty Steel Mobile Configurable Charging Cabinets with Electronic Lock

Heavy Duty Steel Mobile Configurable Charging Cabinets with Electronic Lock combine charging, storage, transport, and controlled access. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Mobile designs support equipment shared across locations, while electronic locks help restrict cabinet access.
Heavy Duty Steel Clear View Configurable Charging Cabinets

Heavy Duty Steel Clear View Configurable Charging Cabinets provide charging and secure equipment storage with contents visible through clear-view door panels. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Configurable interiors support changing device inventories while allowing visual inspection without opening the cabinet.
Heavy Duty Steel Clear View Configurable Mobile Charging Cabinets

Heavy Duty Steel Clear View Configurable Mobile Charging Cabinets combine visible inventory management, device charging, and transport. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Clear-view doors allow contents to be monitored at a glance, while mobile designs support relocation between rooms, departments, or facilities.
Heavy Duty Steel Configurable Ventilated Charging Cabinets

Heavy Duty Steel Configurable Ventilated Charging Cabinets store and charge electronic devices while promoting airflow during charging. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Ventilated cabinet designs help accommodate heat-generating charging applications, setting them apart from standard enclosed charging cabinets.
Heavy Duty Steel Mobile Configurable Ventilated Charging Cabinets

Heavy Duty Steel Mobile Configurable Ventilated Charging Cabinets provide portable charging and storage with enhanced airflow for charged equipment. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Mobile, ventilated designs support applications requiring both equipment transport and air circulation during charging.
Lithium-Ion Battery Charging & Storage Cabinets

Lithium-Ion Battery Charging & Storage Cabinets are designed specifically for charging, storing, and organizing lithium-ion batteries. Unlike general device charging cabinets, these units focus on battery management applications, helping centralize battery storage and charging operations in industrial, maintenance, and facility environments.

















