Durham Mfg.® Mobile Machine Table W/ 3 Shelves, Steel Square Edge, 39-1/4"W x 26-3/4"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This mobile medium duty machine table comes with four 3" x 1-13/16" phenolic swivel casters, 3 of 14 ga shelves and 1-1/2" x 1/8" angle iron frame with provisions for optional drawer. It ships fully assembled. The machine table has a durable gray textured powder coast finish. It has a 14 ga top and shelf and 10 ga frame. This product has warranty of 1 year.
PRICE
$479.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-1/4 in |
| Depth | 26-3/4 in |
| Height | 30-1/4 in |
| Weight Capacity | 2000 lbs |
| Weight | 105 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Number of Drawers | -- |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Mobile |
| Number of Shelves | 3 |
| Material | Steel |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Manufacturers Part Number | MTM243630-2K395 |
| Top Material | Steel |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |