Durham Mfg. Machine Table W/ 2 Shelves, Steel Square Edge, 30-1/8"Wx24-1/8"Dx18-1/8-24-1/8"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This adjustable height machine table comes with two 16 ga steel shelves that adjust on 3" centers. Its top, shelf and frame is made of 16 ga steel. This product has a warranty of 1 year.
PRICE
$299.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-1/8 in |
| Depth | 24-1/8 in |
| Height | 18-1/8 - 24-1/8 in |
| Weight Capacity | 1500 lbs |
| Weight | 42 lbs |
Product Details
| Assembly Required | Yes |
| Color | Gray |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Material | Steel |
| Package Quantity | 1 |
| Leg Type | Adjustable |
| Manufacturers Part Number | MTA243024-1.5K295 |
| Top Material | Steel |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |