Durham Mfg. Machine Table W/ Steel Square Edge, 36-1/8"W x 24-1/8"D x 33-13/16-39-13/16"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This adjustable height mobile machine table comes with four 3" x 1-1/4" polyolefin, swivel caster with side brakes. It features 2 shelves. Hardware is included for installation. Its top, shelf and frame is made of 16 ga steel. This product has a warranty of 1 year.
PRICE
$449.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-1/8 in |
| Depth | 24-1/8 in |
| Height | 33-13/16 - 39-13/16 in |
| Weight Capacity | 1000 lbs |
| Weight | 55 lbs |
Product Details
| Assembly Required | Yes |
| Color | Gray |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Mobile |
| Number of Shelves | 2 |
| Material | Steel |
| Package Quantity | 1 |
| Leg Type | Adjustable |
| Manufacturers Part Number | MTMA243640-1K23PO95 |
| Top Material | Steel |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |