Global Industrial
Model # :WBB184450
Global Industrial Pro Welding Table, 36"W x 24"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This Global Industrial Welding Table is great for various welding applications including MIG, TIG, GMAW, SMAW, FCAW, GTAW And Brazing. Height adjustable from 30-42"H to meet the standards of any welder. Work surface top features removable steel grating. Convenient pull-out tray allows easy slag and debris removal. Heavy duty welding bench is made using all welded 12 gauge steel with 10 gauge steel legs. Fully assembled.
PRICE
$1,059.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 42 in |
| Weight Capacity | 2000 lbs |
| Nominal Height | 42 in |
Product Details
| Assembly Required | No |
| Type | Stationary Slotted/Grated Welding Tables |
| Color | Gray |
| Leg Style | Angle Leg |
| Surface Type | Grated |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Assembled |
| Leg Type | Fixed |
| Manufacturers Part Number | B184450 |
| Brand | Global Industrial |