Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB298446BK

Global Industrial™ Mobile Modular Drawer Cabinet, 3 Drawers, w/Lock, 30"Wx27"Dx37"H, Black

Product Description
Global™ Mobile Modular Drawer Cabinet, 3 Drawers, w/Lock, 30"W x 27"D x 29-1/2"H, Black

All-welded steel modular cabinet has an attractive refined appearance with heavy-duty construction. Drawers hold up to 200 lbs. and lock with differently-keyed central cylinder lock (keys included). Built-in drawer locking system prevents accidental tipping. Drawers open easily on side mounted tracks. Roller glides allow full-access drawer extension. Full width handles for better grip and a flush, catch-free front. Label with plastic cover on each drawer handle allows easy labeling of drawer contents. Drawers accept optional Divider and Partition Kits (Sold Separately) to create multiple compartments for organized storage.

Includes one 6"H Drawer (Inside Dimensions 25-1/2"W x 21"D x 4-3/4"H) and two 10"H Drawers (Inside Dimensions 25-1/2"W x 21"D x 8-3/4"H). Black color finish. Cabinet measures 30"W x 27"D x 29-1/2"H.

Meet your own storage needs with these optional accessories.
Model 316082- Divider Kit for 6"H Drawer
Model 316083 - Divider Kit for 10"H Drawer
Model 316079 - Top Tray with Vinyl Mat
Model 493325 - Drawer Mat Kit
PRICE
$1,849.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1849.00
Buy 6 units - 10 units
1759.00Save $90.00 (5%)
Buy 11+ units
1699.00Save $150.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth27 in
Height36-7/10 in
Wheel Diameter5 x 2 in
Drawer Weight Capacity200 lbs

Product Details

Wheel MaterialPolyurethane
Lock TypeKeyed Lock, Keyed Differently
TypeMobile
ColorBlack
Drawer MaterialSteel
Number of Drawers3
Wheel Type2 Swivel, 2 Rigid
Cabinet TypeCounter Height
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number298446BK
Drawer Quantity (Drawer Height)1(6"), 2(10")
Base TypeMobile
BrandGlobal Industrial

Warranty

Warranty1 yr