SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® Mobile Office Partition Panel with 2-Sided Whiteboard, 48-1/4"W x 63-1/2"H

Interion® Mobile Office Partition Panel with 2-Sided Whiteboard, 48-1/4"W x 63-1/2"H

Item #: WB694944MB

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $310.95

Clearance Price: $99.95

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® Mobile Office Partition Panel, 48-1/4"W x 63"H, Gray

Interion® Mobile Office Partition Panel, 48-1/4"W x 63"H, Gray

Interion® U-Brace Leg Kit With Caster

Interion® U-Brace Leg Kit With Caster

Interion® Mobile Office Partition Panel, 48-1/4"W x 63"H, Blue

Interion® Mobile Office Partition Panel, 48-1/4"W x 63"H, Blue

Interion® Mobile Office Partition Panel, 60-1/4"W x 75"H, Gray

Interion® Mobile Office Partition Panel, 60-1/4"W x 75"H, Gray

Interion® Mobile Office Partition Panel, 48-1/4"W x 75"H, Gray

Interion® Mobile Office Partition Panel, 48-1/4"W x 75"H, Gray

Interion® Deluxe Mobile Office Partition Panel with 2-sided Whiteboard,48-1/4"W x 77"H

Interion® Deluxe Mobile Office Partition Panel with 2-sided Whiteboard,48-1/4"W x 77"H

Interion® Mobile Deluxe Office Partition Panel, 60-1/4"W x 76-1/2"H, Gray

Interion® Mobile Deluxe Office Partition Panel, 60-1/4"W x 76-1/2"H, Gray

Interion® Mobile Deluxe Office Partition Panel with Partial Window, 60-1/4"W x 76-1/2"H, Gray

Interion® Mobile Deluxe Office Partition Panel with Partial Window, 60-1/4"W x 76-1/2"H, Gray

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

Interion® Wall Bracket Kit For Office Partitions

Interion® Wall Bracket Kit For Office Partitions

Interion® 90 Degree Corner Connector Kit For 72"H Panel

Interion® 90 Degree Corner Connector Kit For 72"H Panel

Interion® Freestanding Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 60"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 60"H, Gray

Interion® Freestanding Office Partition Panel, 48-1/4"W x 72"H, Gray

Interion® Freestanding Office Partition Panel, 48-1/4"W x 72"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 60"H, Gray

Interion® 36"W Left Handed Return Table, Gray

Interion® 36"W Left Handed Return Table, Gray

Interion® Office Partition Panel, 24-1/4"W x 42"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 42"H, Gray

Interion® Office Partition Panel With Whiteboard, 48-1/4"W x 72"H

Interion® Office Partition Panel With Whiteboard, 48-1/4"W x 72"H

Interion® Office Partition Panel with Whiteboard, 48-1/4"W x 60"H

Interion® Office Partition Panel with Whiteboard, 48-1/4"W x 60"H

Interion® Office Partition Panel with Whiteboard, 36-1/4"W x 60"H

Interion® Office Partition Panel with Whiteboard, 36-1/4"W x 60"H

Interion® Freestanding Office Partition Panel, 24-1/4"W x 72"H, Blue

Interion® Freestanding Office Partition Panel, 24-1/4"W x 72"H, Blue

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Sharpie® Permanent Marker, Fine Point, Black Ink - Pkg Qty 12

Sharpie® Permanent Marker, Fine Point, Black Ink - Pkg Qty 12

Interion® Mobile Office Partition Panel with Whiteboard, 48-1/4"W x 63-1/2"H

Mobile Double-Sided Whiteboards are multi-functional and can double as portable working space or a room divider. Perfect for collaborative teamwork, this panel is easily transported from area to area. 1-3/4" thick panel features double-sided full painted metal magnetic whiteboards on both sides, which allow you to write smoothly with no ghosting. Use heavy duty magnets to hang notes, ideas and reminders. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Mobile Whiteboards sit atop steel U-legs on sturdy 3" swivel casters (all locking) that are able to sustain frequent use. Brand is Interion® By Global Industrial. 1 Year Limited Warranty.

Weights & Dimensions

  • Width 48-1/4 in
  • Height 63-1/2 in
  • Thickness 1-3/4 in

Product Details

  • Collection Traditional
  • Partition Style Mobile
  • Window No
  • Type Whiteboard
  • Partition Type Standard Panel
  • Brand Interion By Global Industrial
  • Material Steel
  • Manufacturers Part Number 694944MB
  • Color Family White
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 11, 2014

    Great Customer Service
    Your review:
    The mobile office partition is exactly what we are looking for but has been damaged both times it's been delivered. Needs better packing material
Product Q & A

There are no questions for this product.

Upgrade this item for just $21.60 more

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Mobile Office Partition Panel with 2-Sided Whiteboard, 48-1/4"W x 63-1/2"H

Interion® Mobile Office Partition Panel with 2-Sided Whiteboard, 48-1/4"W x 63-1/2"H

Item #: WB694944MB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Mobile Office Partition Panel with 2-Sided Whiteboard, 48-1/4"W x 63-1/2"H
    Interion® Mobile Office Partition Panel with 2-Sided Whiteboard, 48-1/4"W x 63-1/2"H
    Interion® Mobile Office Partition Panel with 2-Sided Whiteboard, 48-1/4"W x 63-1/2"H
    Interion® Mobile Office Partition Panel with 2-Sided Whiteboard, 48-1/4"W x 63-1/2"H
    Interion® Mobile Office Partition Panel with 2-Sided Whiteboard, 48-1/4"W x 63-1/2"H
    Interion® Mobile Office Partition Panel with 2-Sided Whiteboard, 48-1/4"W x 63-1/2"H
    Interion® Mobile Office Partition Panel with 2-Sided Whiteboard, 48-1/4"W x 63-1/2"H
    Interion® Mobile Office Partition Panel with 2-Sided Whiteboard, 48-1/4"W x 63-1/2"H
    Interion® Mobile Office Partition Panel with 2-Sided Whiteboard, 48-1/4"W x 63-1/2"H
    Interion® Mobile Office Partition Panel with 2-Sided Whiteboard, 48-1/4"W x 63-1/2"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant