x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® Mobile Office Partition Panel with 2-sided Whiteboard, 48-1/4"W x 75-1/2"H

Interion® Mobile Office Partition Panel with 2-sided Whiteboard, 48-1/4"W x 75-1/2"H

Item #: WB694945MB

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 36-1/4
  • 48-1/4

48-1/4

  • 75-1/2
  • 63-1/2

75-1/2

Original Price: $355.95

Promotional Price: $248.95

Save $12.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® Mobile Office Partition Panel with Whiteboard, 48-1/4"W x 75-1/2"H

Mobile Double-Sided Whiteboards are multi-functional and can double as portable working space or a room divider. Perfect for collaborative teamwork, this panel is easily transported from area to area. 1-3/4" thick panel features double-sided full painted metal magnetic whiteboards on both sides, which allow you to write smoothly with no ghosting. Use heavy duty magnets to hang notes, ideas and reminders. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Mobile Whiteboards sit atop steel U-legs on sturdy 3" swivel casters (all locking) that are able to sustain frequent use. Brand is Interion® By Global Industrial. 1 Year Limited Warranty.

  • WIDTH INCHES 48-1/4
  • HEIGHT INCHES 75-1/2
  • COLOR FINISH White
  • BRAND Interion By Global Industrial
  • CONSTRUCTION Steel
  • THICKNESS INCHES 1-3/4
  • PARTITION STYLE Mobile
  • TYPE Room Divider
  • PANEL COLOR White
  • PARTITION TYPE Standard Panel
  • PANEL FEATURE Whiteboard
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $67.00 more

Global Industrial™ Deluxe Mobile Office Partition Panel with Whiteboard, 48-1/4"W x 77"H

Item #: 694949MBB

Not Yet Rated

Available on or around 05/14/2021

$315.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Mobile Office Partition Panel with 2-sided Whiteboard, 48-1/4"W x 75-1/2"H

Interion® Mobile Office Partition Panel with 2-sided Whiteboard, 48-1/4"W x 75-1/2"H

Item #: WB694945MB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Mobile Office Partition Panel with 2-sided Whiteboard, 48-1/4"W x 75-1/2"H
    Interion® Mobile Office Partition Panel with 2-sided Whiteboard, 48-1/4"W x 75-1/2"H
    Interion® Mobile Office Partition Panel with 2-sided Whiteboard, 48-1/4"W x 75-1/2"H
    Interion® Mobile Office Partition Panel with 2-sided Whiteboard, 48-1/4"W x 75-1/2"H
    Interion® Mobile Office Partition Panel with 2-sided Whiteboard, 48-1/4"W x 75-1/2"H
    Interion® Mobile Office Partition Panel with 2-sided Whiteboard, 48-1/4"W x 75-1/2"H
    Interion® Mobile Office Partition Panel with 2-sided Whiteboard, 48-1/4"W x 75-1/2"H
    Interion® Mobile Office Partition Panel with 2-sided Whiteboard, 48-1/4"W x 75-1/2"H
    Interion® Mobile Office Partition Panel with 2-sided Whiteboard, 48-1/4"W x 75-1/2"H
    Interion® Mobile Office Partition Panel with 2-sided Whiteboard, 48-1/4"W x 75-1/2"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant