Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB412467AB

Global Industrial™ Mobile Packing Workbench W/Shelf & Power, Laminate Safety Edge, 72"W x 36"D

Product Description
Complete Mobile Electric Packing Workbench with Lower Shelf Kit includes Workbench, Power Apron, Lower Shelf Kit and Caster Kit.

Workbench includes 1-5/8" thick Plastic Safety Edge Top supported by heavy-duty 2" square 14 gauge steel tubular legs. 36"H bench is tested to 2,000 lb. capacity. Weight should be evenly distributed. Powder coat finish. Quick and easy assembly.

Pre-Wired Power Apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L quick-disconnect power cord.

Lower Shelf Kit measures 25"D with 4 carton dividers and a 5"H storage shelf.

Caster Kit includes 5" Phenolic Swivel Casters with Brakes.

PRICE
$1,099.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth36 in
Height36 in
Weight Capacity4000 lbs
Top Thickness1-5/8 in
Nominal Height36 in

Product Details

Assembly RequiredYes
Edge TypeSafety
Leg StyleSquare Tubular Leg
MaterialSteel
Number of Shelves2
Construction TypeUnassembled
Manufacturers Part Number412467AB
BrandGlobal Industrial
PowerYes
TypePacking Table
ColorBlue
Top Color FamilyGray
Power TypeThree Duplex 15 Amp, 115 Volt Outlets
Casters5" Locking Phenolic
StylePacking Bench W/ Lower Shelf Kit & Power Outlets
Mobile or StationaryMobile
Package Quantity1
Leg TypeFixed
Top MaterialPlastic Laminate

Compliance & Certifications

CertificationscETL, ETL