Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB241659PBL40

Global Industrial™ Mobile Powered Audio Visual Cart w/ Lockable Cabinet, 480WH Battery, Blue

Product Description
✓ Powered battery provides 6-8 hour run time
✓ Integrated 3-outlet power strip with two USB ports
✓ Lockable steel doors for added security
✓ Powered battery has less than 5 hour charge time
✓ Designed for powering monitors, projectors, and other AV equipment

Need to power a wide range of audio visual equipment and keep it on-the-go within your facility? The Global Industrial™ Mobile Powered Audio Visual Cart is perfect for powering and rolling your monitors, projectors, and other AV equipment. This battery powered AV cart includes a single 40AH battery that offers 500W continuous output power for 6-8 hours, making it ideal for powering audio visual equipment in industrial rooms, classrooms, and warehouse facilities. Both front and rear doors have a keyed-alike lock to ensure extra cargo protection. A punch-out on the rear door includes an easy-to-install 4-1/2" diameter fan with 5-blade propeller to easily ventilate any connected electronic equipment and components. The fan easily installs in knock-outs and ventilation openings using the included hardware for optimum exhaust applications. Cart includes a height-adjustable slide-out Shelf. Gray laminated work surface and base have convenient ports for simple cord and wire management. Built-in cord wrap and side carrying handles. Rolls easily on 4 rubber swivel casters (2 with brakes). 1-Year Limited Warranty.

Battery Specs:

  • Sealed Lead-Acid Battery
  • 115V Outlet Type
  • 500W Continuous Output Power
  • 900W Surge Power
  • 480 Wh Battery Bank
  • Operating Temperature: 32-95&3176; F


  • Battery is not waterproof. This mobile powered cart cannot charge and be used at the same time.
    PRICE
    $1,149.00

    1
    1
    Available on or around 10/08/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length25 in
    Width23 in
    Height34 in
    Weight Capacity500 lbs
    Wheel Diameter5 in

    Product Details

    Assembly RequiredYes
    Door TypeLocking
    MaterialSteel
    Number of Shelves1
    Manufacturers Part Number241659PBL40
    Battery Run Time6-8 hr
    BrandGlobal Industrial
    Battery Type40 Ah
    PowerBattery
    TypeAV Cart with Lockable Cabinet
    Shelf TypeHeight Adjustable Slide-Out
    ColorBlue
    Battery Recharge Time<5 Hours
    Wheel TypeRubber Swivel, 2 with Brakes
    Surge Power900W
    Number of Doors2
    Output Power500W
    Battery Bank480Wh
    DescriptionPowered Security Audio Visual Cart
    Batteries40AH
    Top MaterialLaminate