Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB506693GY2S

Global Industrial™ Mobile Powered Computer Cart w/2 Swappable LiFePO4 Batteries

Product Description
✓ Battery Docking & Charging Station with 2 Hot Swappable LiFePO4 Batteries
✓ Includes rollout keyboard shelf, adjustable printer shelf, & CPU holder
✓ Hot swappable batteries - never run out of battery power or lose a terminal session

This Global Industrial™ Mobile Powered Computer Cart with 2 Swappable LiFePO4 Batteries allows you to work comfortably from any location. Its tubular steel frame is reinforced by 2 panels for added stability, while its gray laminate work surface and keyboard shelf is moisture- and scratch-resistant. Ideal for most retail locations, this mobile cart has 4" non-marring casters (2 locking) for easy maneuverability. Its top work surface and printer shelf adjusts at 2" increments. The roll-out keyboard shelf adjusts from 40" to 46" in height and the mouse shelf can be stored under the keyboard shelf. The steel bottom storage shelf is fixed. Easy assembly.

Specifications:
  • Includes 2 Swappable LiFePO4 Batteries, One Single Docking Station, and One Single Charging Station
  • Power and run time: Laptop/thin client, small thermal printer & scanner for 8+ hours
  • Top Platform: 25-1/2"W x 22"D
  • Roll-Out Keyboard Shelf: 21"W x 16"D
  • Printer Shelf: 25-1/2"W x 17"D
  • Mouse Shelf: 9"W x 12"D
  • Adjustable CPU Holder: 10-1/4"W x 10-1/2"D
  • Overall Dimensions: 25-1/2"W x 22"D x 44-1/2"H
  • Unit Weight: 65 lbs.


  • Please Note:
    PRICE
    $3,599.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width25-1/2 in
    Depth22 in
    Height44-1/2 in
    Weight88 lbs

    Product Details

    Battery TypeLithium Iron Phosphate
    Assembly RequiredYes
    TypeMobile Powered Cart
    ColorGray
    Battery PoweredYes
    Battery Recharge Time2 hr
    Casters4" Casters (2 Locking)
    Surge Power1000W
    Enclosure TypeOpen Style
    Number of Batteries2
    Battery Bank480Wh
    Number of Shelves3
    Output Power500W
    MaterialSteel
    Construction TypeUnassembled
    DescriptionMobile Powered Cart with 2 Swappable Batteries, Charger & Docking Station
    Manufacturers Part Number506693GY2S
    Top MaterialLaminate
    BrandGlobal Industrial

    Warranty

    Warranty1 yr