Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB695429PBL40

Global Industrial™ Mobile Powered Fold-Out Computer Cabinet, 560Wh Battery, Blue, Unassembled

Product Description

✓ Powered battery provides run time of 6-8 hours
✓ Two fold-out storage cubbies double as a locking security enclosure.
✓ Powerful magnetic stops hold the cubbies in place.
✓ Includes front and rear locking doors for convenience.

Looking for a convenient and compact computer security cabinet? The Global Industrial™ Mobile Powered Fold-Out Computer Cabinet is a versatile and adaptable solution. It features two fold-out storage cubbies that double as a locking security enclosure. Each storage cubby has an adjustable shelf. Also featured are both left and right retractable mouse trays, providing even more work space. The middle locking cabinet can be used for storage or for your desktop PC. The middle cabinet interior is large enough for almost any desktop computer. The bottom cabinet also incorporates a front a rear locking door as well as a height-adjustable shelf for peripherals or other items. Moves on 4 industrial swivel casters (2 with brakes). All locks are keyed alike for convenience.

  • Includes: Fold-Out Computer Cabinet (Top, Middle & Bottom), Portable Power System, AC Fan Kit
  • Overall Dimensions: 24-1/2"W x 22-1/2"D x 61-1/2"H
  • Each storage cubby interior: 12"W x 11"D x 16-1/4"H
  • Monitor interior: 24-3/8"W x 10-1/4"D x 19-1/2"H
  • Mouse tray: 10"W x 7-3/4"D
  • Middle cabinet interior: 24-3/8"W x 9"H x 21"D
  • Lower compartment interior: 20-3/4"W x 21"D x 23-1/4"H


  • Battery specs:
  • 3 electrical and 2 USB outlets
  • Sealed Lead Acid
  • 115V outlet type
  • 500W Continuous Output Power
  • 1000W Surge Power
  • 480 Wh Battery Bank
  • Operating Temperature: 32-95° F


  • Optional Accessories:
  • CPU Side Cabinet: Item# 253700BL


  • Battery is not waterproof.
    This mobile powered cart can charge and be used at the same time.
    PRICE
    $1,849.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width24-1/2 in
    Depth22-1/2 in
    Height61-1/2 in
    Wheel Diameter5 in
    Monitor Size Maximum24" Diagonal

    Product Details

    Assembly RequiredYes
    Battery PoweredYes
    Operating Temperature32 - 95°F
    Run Time6-8 Hours
    MaterialSteel
    Construction TypeUnassembled
    Manufacturers Part Number695429PBL40
    BrandGlobal Industrial
    Battery Type27 Ah
    PowerLaptop/Thin Client, LCD, Thermal Printer & Scanner
    TypeMobile Powered Computer Cabinet
    ColorBlue
    Battery Recharge Time<5 Hours
    Wheel TypeRubber Swivel, 2 with Brakes
    Surge Power1000W
    Enclosure TypeDisplay & CPU
    Number of Batteries1
    Display ScreenLCD Monitors
    Output Power500W
    Battery Bank520Wh
    DescriptionMobile Powered Fold-Out Computer Security Cabinet
    Batteries27AH
    LockableYes

    Warranty

    Warranty1 yr