Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB239115PGY

Global Industrial™ Mobile Powered LCD Computer Cabinet, 1280Wh Battery, Dark Gray, Unassembled

Product Description

✓ Powered battery provides run time of 8+ hours
✓ Portable compact footprint
✓ Integrated outlet power strip with 5 electrical and 2 USB outlets
✓ Cord wrap & side carrying handles

The Global Industrial™ Mobile Powered LCD Computer Cabinet is a conveniently powered and rechargeable workstation for LCD flat panel monitors up to 24" diagonal. The design of the enclosure physically helps protect your computer equipment and data from surrounding hazards, vandalism, and insider hacks. Highly ideal for businesses that wish to conform to Payment Card Industry (PCI) Compliance with physical protection. Also perfect for use at construction, manufacturing facilities, or libraries. The locking monitor compartment in the enclosed computer cabinet includes a break-resistant window framed in heavy-duty steel. Window panel is removable which gives easy access to touch screen monitors. The computer cabinet unit comes with a convenient sloped writing surface and 2 organizing compartments for 8-1/2" x 11" papers. Lower compartment has front and rear doors. Cable management openings throughout. Rear panels are louvered to regulate heat. Moves on 4 industrial swivel casters (2 with brakes). Powder coat finish.

  • Includes: LCD Computer Cabinet (Top & Bottom), Portable Power System, AC Fan Kit
  • Overall Dimensions: 62-3/4"H x 24-1/2"W x 22-1/2"D
  • Upper compartment interior: 24"W x 9"D x 19-1/4"H
  • Lower compartment interior: 20-3/4"W x 21"D x 23-1/4"H
  • Locking slide-out keyboard drawer: 19-1/2"W x 17-3/4"D x 2-1/4"H
  • Pigeon hole compartments: 11"W x 9"D
  • Work surface: 24-1/2"W x 13"D
  • Monitor window opening: 18-1/2"W x 15"H


  • Battery specs:
  • 5 electrical and 2 USB outlets
  • Lithium Iron Phosphate
  • 110V outlet type
  • 1000W Continuous Output Power
  • 2000W Surge Power
  • 1280Wh Battery Bank
  • Operating Temperature: 32-95° F

  • Optional Accessories (sold separately):
  • Side Shelf Kit (Set of 2): Item# 237368DG
  • Sliding Mouse Tray: Item# 273113
  • CPU Side Cabinet: Item# 253700GY

  • Please Note: Cannot install both side shelf and CPU side cabinet to one side of computer cabinet.

    Battery is not waterproof.
    This mobile powered cart can charge and be used at the same time.
    PRICE
    $2,599.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width24-1/2 in
    Depth22-1/2 in
    Height62-3/4 in
    Weight218 lbs
    Wheel Diameter5 in
    Monitor Size Maximum24" Diagonal

    Product Details

    Assembly RequiredYes
    Battery PoweredYes
    Operating Temperature32 - 95°F
    Run Time8+ Hours
    MaterialSteel
    Construction TypeUnassembled
    Manufacturers Part Number239115PGY
    BrandGlobal Industrial
    Battery Type52 Ah
    PowerLaptop/Thin Client, LCD, Thermal Printer & Scanner
    TypeMobile Powered Computer Cabinet
    ColorDark Gray
    Battery Recharge Time<5 Hours
    Wheel TypeRubber Swivel, 2 with Brakes
    Surge Power2000W
    Enclosure TypeDisplay & CPU
    Number of Batteries1
    Display ScreenLCD Monitors
    Output Power1000W
    Battery Bank1280Wh
    DescriptionMobile Powered Security LCD Computer Cabinet Enclosure
    Batteries52AH
    LockableYes

    Warranty

    Warranty1 yr