Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB436998BK

Global Industrial™ Orbit Mobile Powered Cart with 560Wh Battery

Product Description
✓ Portable Battery with less than 5 hour charge time.
✓ Swivel caster wheels and built-in handles provide easy mobility transportation.
✓ Easily fit cables through the opening at the back of the work surface.

The Global Industrial™ Orbit Mobile Powered Cart with 25AH Battery is ideal for data centers, warehouses, manufacturing facilities, and industrial environments where employees are on the move between multiple areas. Portable battery powers a laptop, small thermal printer and scanner for 8+ hours. It features a solid steel post and base to provide deft support along with a smooth black laminate work surface. The ample work surface is thick and easily mounts at various heights. Durable center post includes built-in cable management openings. Cart moves easily on caster base. Base features a wide shelf and 4" rubber casters (2 locking). Black powder coat finish. Easy assembly. Please note that accessories depicted in the gallery images are sold separately. For details and purchase options, please refer to the listing below.

  • Includes Mobile Orbit base, 500W Portable Power Lithium Iron Phosphate System, Trash Can, Trash Can Holder, Printer Shelf and Laminate Work Surface
  • Power and run time: Laptop/thin client, small thermal printer & scanner for 8+ hours.
  • Fully assembled dimensions: 24-1/4"L x 31-3/4"W x 38-3/4"H". 145 lbs.
  • Weight capacity: Top shelf: 50 lbs., Middle shelf: 50 lbs., Bottom shelf: 100 lbs.

  • Optional Accessories (sold separately):
  • Scanner Holder - Model 436993BK
  • Locking Keyboard Drawer - Model 706543BK
  • Single Monitor Mount - Model 670192
  • CPU Holder - Model 752148BK


  • Simultaneous Charge/Discharging for Uninterrupted Power.
    PRICE
    $1,939.00

    1
    1
    Available on or around 10/30/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36-1/8 in
    Depth32-1/4 in
    Height41-1/4 in
    Weight Capacity200 lbs
    Weight133 lbs
    Wheel Diameter5 in

    Product Details

    Assembly RequiredYes
    Battery PoweredYes
    Operating Temperature32 - 95°F
    Run Time6-8 Hours
    MaterialSteel
    Number of Shelves2
    Construction TypeUnassembled
    Manufacturers Part Number436998BK
    CollectionOrbit
    BrandGlobal Industrial
    Battery Type25 Ah
    PowerLaptop/Thin Client, Small Thermal Printer & Scanner
    TypeMobile Powered Cart
    ColorBlack
    Battery Recharge Time<5 Hours
    Wheel TypeRubber Swivel, 2 with Brakes
    Surge Power1000W
    Enclosure TypeOpen Style
    Number of Batteries1
    Output Power500W
    Battery Bank560Wh
    DescriptionMobile Powered Orbit Cart
    Batteries25AH
    Top MaterialLaminate

    Warranty

    Warranty1 yr