Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB239115CGY

Global Industrial™ Mobile LCD Computer Cabinet, Complete Bundle, Dark Gray

Product Description
This computer cabinet is designed to hold LCD flat screen monitors up to 24" diagonal and is perfect for work environments which require protection from surrounding hazards or potential vandalism. Perfect for use at construction, manufacturing facilities or public use. All openings lock with the same key for dependable security. The locking monitor compartment includes a break-resistant window framed in heavy-duty 20 gauge steel. Window panel is removable which gives easy access to touch screen monitors. The computer cabinet unit comes with a convenient sloped writing surface and 2 organizing compartments for 8-1/2" x 11" papers. Keyboard/mouse tray and height adjustable printer shelf extend fully on steel ball bearing slides. Lower compartment has front and rear doors. Cable management openings throughout. Rear panels are louvered to regulate heat. Moves easily on 5" industrial swivel casters (2 with brakes). Dark Gray powder coated finish. Fan with 5'L power cord reduces heat build up. Ships ready for quick, easy installation. 1 Year Limited Warranty.

Bundle Unit includes:
  • (1) LCD Counter Top Computer Cabinet
  • (1) Lower Locking Cabinet
  • (2) Side Shelves
  • (2) Fans for ventilation
  • (1) Sliding Mouse Tray
  • (1) 6-outlet Surge Protector
Dimensions:
  • Upper compartment interior 24"W x 9"D x 19-1/4"H
  • Lower compartment interior 20-3/4"W x 21"D x 23-1/4"H
  • Locking slide-out keyboard drawer 19-1/2"W x 17-3/4"D x 2-1/4"H
  • Overall unit 48-1/2"W x 22-1/2"D x 62-3/4"H
  • Pigeon hole compartments 11"W x 9"D
  • Work surface 24-1/2"W x 13"D
  • Monitor window opening 18-1/2"W x 15"H
PRICE
$519.00

1
1
Available on or around 11/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48-1/2 in
Depth22-1/2 in
Height62-3/4 in
Monitor Size Maximum24" Diagonal

Product Details

Assembly RequiredYes
TypeMobile Computer Cabinet
ColorDark Gray
Battery PoweredNo
Casters5" Swivel Casters (2 Locking)
Enclosure TypeDisplay & CPU
Display ScreenLCD Monitors
MaterialSteel
Construction TypeUnassembled
DescriptionMobile Security LCD Computer Cabinet (Bundle)
Manufacturers Part Number239115CGY
LockableYes
BrandGlobal Industrial

Warranty

Warranty1 yr