Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MetroMax

Model # :WBB3209109

MPN #: MQ33UPE

MetroMax Mobile Shelving Post, Epoxy Coated Steel, 33-3/16"H, Taupe

Product Description
MetroMax Industrial Shelving Posts Create heavy duty plastic shelving that fits your needs with MetroMax Industrial Shelving Posts from Metro®.

This posts come in steel configuration to fit the needs of your application. Epoxy coated steel posts are grooved on 1" (25 mm) increments. Includes adjustable leveling foot. Mobile posts have an open socket at the bottom for use with Metro stem casters.

Epoxy-coated steel posts feature super sturdy steel construction, corrosion resistant taupe epoxy finish with built in Microban product protection, and 15-year warranty against rust and corrosion.

Ideal for:
  • Heavily loaded shelving carts and heavily loaded Track Shelving systems


PRICE
$39.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Depth1-1/4 in
Height33-3/16 in

Product Details

TypePost
MaterialEpoxy Coated Steel
Package Quantity1
ColorTaupe
Manufacturers Part NumberMQ33UPE
BrandMetroMax