Fermod® 18" Wide x 26" Long x 71" High Shelving Starter Unit. Tool-free assembly, includes four sets of two Horizontal Shelf Rails with removable vented polymer inserts and two sets of Factory-assembled Shelving Uprights with pre-installed polymer and stainless steel casters (two locking). Posts are pre-drilled with 10 standard positions. 500 lb. weight capacity between two uprights. 20 micron deep anodized aluminum. NSF Certified with a lifetime warranty against rust and corrosion.
Fermod® Mobile Shelving Starter Unit, 4 Shelves, 26"L x 18"W x 71"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$819.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 |
| Width | 18 in |
| Height | 71 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polymer/Stainless Steel |
| Wheel Type | 2 Rigid, 2 Swivel |
| Style | Mobile Shelving Starter Unit |
| Number of Shelves | 4 |
| Material | Anodized Aluminum/Polymer |
| Manufacturers Part Number | 4R26B71M |
| Brand | Fermod |