Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fermod

Model # :T9FB3259968

MPN #: 4R38C71M

Fermod® Mobile Shelving Starter Unit, 4 Shelves, 38"L x 22"W x 71"H

Product Description
Fermod® 22" Wide x 38" Long x 71" High Shelving Starter Unit. Tool-free assembly, includes four sets of two Horizontal Shelf Rails with removable vented polymer inserts and two sets of Factory-assembled Shelving Uprights with pre-installed polymer and stainless steel casters (two locking). Posts are pre-drilled with 10 standard positions. 500 lb. weight capacity between two uprights. 20 micron deep anodized aluminum. NSF Certified with a lifetime warranty against rust and corrosion.

PRICE
$969.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38
Width22 in
Height71 in
Weight Capacity500 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
Wheel MaterialPolymer/Stainless Steel
Wheel Type2 Rigid, 2 Swivel
StyleMobile Shelving Starter Unit
Number of Shelves4
MaterialAnodized Aluminum/Polymer
Manufacturers Part Number4R38C71M
BrandFermod