Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Shuter

Model # :WBB3183760

MPN #: 1011081

Shuter® Mobile Stackable Toolbox Kit, 17-3/16"L x 14"W x 31-11/16"H, Black/Red

Product Description
Shuter® Mobile Toolbox (2) Stackable Kit with (TB-1) with tray, ABS high rigidity anti-impact design, Quick Release Side Latch, Dual handles top and side, (TB-2D) w/ (2) Drawers, Ball bearing drawer slides built for heavy loads, ABS high rigidity anti-impact design , Dividers and EVA Pad, Mobile Base for Stackable Tool Boxes (TB-1 ~ TB-2D) 3" Polypropylene Industrial swivel - braking Casters. Load capacity 300 lbs.

PRICE
$365.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-3/16 in
Width14 in
Height31-11/16 in
Weight Capacity300 lbs
Weight52.8 lbs

Product Details

Assembly RequiredNo
Lock TypePatented Latch
TypeTool Box
ColorMulti-colored
Country of OriginTaiwan
Includes1011078 (TB1), 1011079 (TB2) Tool Box, 1011080 (TB-1C) Mobile Base
MaterialABS, Steel
Package Quantity1
Manufacturers Part Number1011081
BrandShuter

Warranty

Warranty1