Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shuter

Model # :WBB3183739

MPN #: 1011079

Shuter® Heavy Duty Stackable Toolbox with 2 Drawers, 16-1/2"L x 13-5/16"W x 9-1/8"H, Black/Red

Product Description
Shuter® Heavy Duty Stackable Toolbox (TB-2D) with (2) Drawers, Ball bearing drawer slides built for heavy loads, Loading weight = 75 lbs., Connects with TB-1

Shuter® TB-2D heavy-duty tool box has two drawers, one with dividers that can be configured into 16 compartments and the other with an EVA pad to store large items. To keep your tools and accessories safe during transport, we've designed the drawers with a patented locking mechanism that won't open without pressing the bottom under the handle. Shuter® tool box has a one-piece flush handle for a load-bearing capacity of 110 lbs. This tool box is made from high-quality ABS material to resist impact for several working environments. It also features a patented latch on the side of the tool box that allows it to be locked onto another Shuter® TB-1 or TB-2D tool box, making it easy to stack and transport multiple tool boxes efficiently.

Features:
  • Shuter® all new stackable mechanism design to stack and store the tool boxes more easily
  • Shuter® tool box features a one-piece flush handle design for practicality and durability
  • Patented latch to stack and secure boxes in 0.5 sec
  • TB-2D come with 2 drawers wit patented lock mechanism. The first drawer features dividers that can be configured into 16 different partitions, giving you maximum flexibility in organizing your tools. These dividers are expertly crafted to be sturdy and reliable, ensuring that your tools stay in place during transportation. The second drawer includes a high-quality EVA pad, providing you with additional storage space for larger items. This pad is designed to be durable and long-lasting, making it the perfect option for storing heavy or bulky tools
  • The drawers in our tool box are designed to provide you with maximum security and convenience. Each drawer is equipped with a lock mechanism, ensuring that your tools stay securely in place during transportation. This patented lock mechanism prevents the drawer from accidentally opening, providing you with peace of mind while on the move. The drawer slides are made of high-quality metal, ensuring that they are durable and long-lasting. These slides are designed to provide smooth and effortless movement of the drawers, making it easy to access your tools


PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2 in
Width13-5/16 in
Height9-1/8 in
Inside Length13-5/8 in
Inside Width11-5/8 in
Inside Height2-5/8 in
Weight Capacity75 lbs
Weight22.5 lbs

Product Details

Assembly RequiredNo
Lock TypePatented Latch
TypeTool Box
ColorMulti-colored
Country of OriginTaiwan
Includes(2) Pull Out Drawers
MaterialABS, Steel
Package Quantity1
Manufacturers Part Number1011079
BrandShuter

Warranty

Warranty1