Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB1379227

MPN #: STANDUP-24-B

Luxor Mobile Stand-Up Presentation Station, 24"W x 29"D x 34"- 46"H, Black

Product Description
Luxor Mobile Stand Up Computer Desk, 24"W x 29"D, Black

This compact Stand Up Presentation Station is ideal for use as a walkup station to enter data or fill out forms. It's the perfect companion for desktop, laptop or tablet computing. Mobile and adjustable desk to meet your everyday needs.

Features:
  • Overall 24" wide x 28.8" deep x variable height
  • Height of lower and upper shelves are adjustable together at 1" increments
  • Lower Shelf is 24" wide x 16" deep, height ranges between 28.5" - 40.5"
  • Upper Shelf is 24" wide x 14" deep, height ranges between 34.1" - 46.1"
  • Bottom Shelf is 20.8" wide x 15.8" deep x 5.5" high
  • Durable steel frame with powder coat paint finish
  • Easy to maneuver with four 3" furniture grade casters with 2 locking brakes
  • Includes all hardware and tools required for assembly
PRICE
$309.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth29 in
Height34 - 46 in
Wheel Diameter3 in

Product Details

TypeMobile Computer Workstation
Frame Color FamilyBlack
ColorBlack
Battery PoweredNo
Wheel TypeFurniture Grade Casters (2 Locking)
Number of Shelves1
MaterialSteel
Construction TypeUnassembled
DescriptionStand-Up Presentation Station
Manufacturers Part NumberSTANDUP-24-B
Top MaterialLaminate
BrandLuxor

Warranty

WarrantyLifetime Limited