Durham Mfg.® Steel Mobile Workbench, 42-1/4 x 24-1/4", Panel, 2 Shelves & 2 Drawer
Write a Review
|
Questions & Answers (0)
Product Description
This mobile service cart comes with 5" x 1-1/4" polyurethane casters that include (2) rigid, (2) swivel with side brakes. It also has 2 shelves, 2 drawers, a pegboard panel and all 1-1/2" lips up with tubular push handle. Keys are provided for the drawers. The height from floor to tabletop is 37-5/8". The workbench features a 14 ga top and shelf, and a 10 ga frame. This product has a limited warranty of 1 year.
Pegboard holes are 1/4" diameter and are punched on 1" centers (pegboard hooks not included).
PRICE
$729.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42-1/4 in |
| Depth | 24-1/4 in |
| Height | 65-5/8 in |
| Weight Capacity | 1200 lbs |
| Weight | 137 lbs |
| Wheel Diameter | 5 in |
| Nominal Height | 66 in |
Product Details
| Assembly Required | No |
| Number of Drawers | 2 |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | All-Welded |
| Manufacturers Part Number | RSC-2436-2-PB-2DR-95 |
| Brand | Durham Mfg. |
| Power | No |
| Type | Service Bench |
| Color | Gray |
| Wheel Type | Polyurethane |
| Style | Drawer, Pegboard Panel, Shelf |
| Duty Rating | Standard Duty |
| Mobile or Stationary | Mobile |
| Package Quantity | 1 |
| Description | Stock Cart w/ Pegboard Panel |
| Leg Type | Fixed |
| Top Material | Steel |
Warranty
| Warranty | 1 yr |