Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2337082

MPN #: DWB-3072-BE-PB-95

Durham Mfg.® Stationary Workbench W/ Pegboard Panel & Steel Square Edge, 72"W x 30"D, Gray

Product Description
Specialty heavy duty workbench with angle iron stiffener under work surface and 2" x 2" x 1/4" angle iron legs, 1 shelf with back and end stops, pegboard and provisions for optional drawer. The color is gray. Height from floor to table top is 33-3/4". This product has a limited warranty of 1 year.

Features:
  • Top is 12 ga thick reinforced steel
  • Angle iron stiffener under work surface and 2" x 2" x 1/4" angle iron legs
  • Pegboard holes are 1/4" diameter and are punched on 1" centers. They accommodate standard peg hooks. (peg hooks not included)
  • Provisions for optional drawer Model # 177-DRAWER-95
  • Back and end stops
  • Work surfaces are 34" above the floor
  • All models include a 12 ga steel lower shelf with 500 lbs. capacity
  • Foot pads with predrilled holes allow lagging to the floor
  • Ships fully assembled ready for use
  • Durable, gray, textured powder coat finish
  • 12 ga top, 12 ga shelf, and 7 ga frame


PRICE
$855.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height57-11/16 in
Weight Capacity4000 lbs
Weight240 lbs
Nominal Height58 in

Product Details

Assembly RequiredNo
PowerNo
TypeWelded Workbench
ColorGray
StylePegboard Panel
Duty RatingHeavy Duty
Edge TypeSquare
Leg StyleSquare Tubular Leg
Mobile or StationaryStationary
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Leg TypeFixed
Manufacturers Part NumberDWB-3072-BE-PB-95
Top MaterialSteel
BrandDurham Mfg.

Warranty

Warranty1 yr