x

Take 15% off your entire order!

Offer applied at checkout

+

Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand

Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand

Item #: WB257896SD

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Charcoal
  • Gray
  • Black
  • Sand
  • Blue
  • Putty
  • Red

Sand

$1,382.15 up to 45% OFF

Price: $762.00

$127.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Mobile Storage Cabinets
Storage Cabinet Style

Ideal for office or warehouse, these industrial strength storage cabinets feature heavy-duty casters for mobility and have 22 gauge welded steel construction. This 46"W model's 230 lb. capacity shelves meet ANSI/BIFMA shelf capacity standards and adjust on 2" centers. Double doors lock with 3 point latching and recessed handles that prevent banging and catching with a flush surface. Powder coat finish. Shipped assembled. 5 Year Limited Warranty.

The 5" polypropylene swivel casters (2 with brakes) are attached with a 6"W heavy-gauge steel plate that bolts through to 1-1/4" angle iron inside the cabinet, both running the length of the cabinet. Steel caster components are zinc treated to resist corrosion. Total caster capacity is 1100 lbs. The casters (Included) and optional push handle (sold separately) are not shipped assembled on the cabinets. It will need to be manually installed by the customer.

  • BRAND Sandusky
  • MODEL 257896SD
  • MANUFACTURERS PART NUMBER TA4R462472-04
  • WIDTH INCHES 46
  • DEPTH INCHES 24
  • HEIGHT INCHES 78
  • ASSEMBLY Assembled
  • CONSTRUCTION 20/22 Gauge Steel
  • ADJUSTABLE SHELVES 4
  • FIXED SHELVES 0
  • SHELF QUANTITY 4
  • SHELF CAPACITY LBS 230
  • COLOR FAMILY Tan
  • COLOR FINISH Sand
  • DOOR QUANTITY 2
  • HANDLE TYPE Recessed Handle
  • OPENINGS 5
  • STYLE Storage
  • WHEEL TYPE Polypropylene 4 Swivel, 2 Brake
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Sandusky Cabinet Push Handle TSH, Sand

$80.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand

Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand

Item #: WB257896SD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Sand
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant