Heavy-Duty Mobile Tool Cabinet features a 16 gauge steel Louvered Panel. Expanded metal with small 3/4" x 1-1/2" diamond shaped openings provides secure, visible storage for all your tools. Doors swing open a full 270 degrees and feature a padlockable slide latch. 2 rigid, 2 swivel non-marking polyurethane 6" wheels. Interior height 46-1/2", overall height 56". Available with or without 1 center shelf. Fully welded, ships set up and ready for immediate use. Durable powder coated gray finish.
Little Giant® Mobile Tool Security Cabinet w/Louvered Panel & 1 Center Shelf, 48"L x 24"W Shelf
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,829.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 49 in |
| Height | 56 in |
| Inside Height | 46-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 236 lbs |
Product Details
| Assembly Required | All-Welded |
| Type | Security Cage |
| Color | Gray |
| Wheel Type | 6" Non-Marking Polyurethane Wheels |
| Style | Louvered Panel, 1 Center Shelf |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | SC1-2448-6PY-LP |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |