Tennsco® Deluxe Mobile Storage Cabinet, 36"W x 18"D x 78"H, Medium Gray, Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
Mobile Deluxe Storage Cabinet - Medium Grey - Unassembled
This 36"W x 18"D x 78-3/4"H cabinet is made of old rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame for long lasting durability. Reinforced doors include 3-point locking system with die cast chrome plate locking handles for security. Locking flat bar rods include nylon guides for smooth door operation. 22 gauge steel shelves are height adjustable at 2" increments. 150 lb. shelf capacity. Mobile kit adds 6 3/4" to height of cabinet and includes 4 four-inch diameter swivel casters, (2 with brakes). Made from non marring PVC plastic. All Tennsco products are Proudly Made in the USA.
This 36"W x 18"D x 78-3/4"H cabinet is made of old rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame for long lasting durability. Reinforced doors include 3-point locking system with die cast chrome plate locking handles for security. Locking flat bar rods include nylon guides for smooth door operation. 22 gauge steel shelves are height adjustable at 2" increments. 150 lb. shelf capacity. Mobile kit adds 6 3/4" to height of cabinet and includes 4 four-inch diameter swivel casters, (2 with brakes). Made from non marring PVC plastic. All Tennsco products are Proudly Made in the USA.
PRICE
$679.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 84-11/16 in |
| Weight | 175 lbs |
| Gauge | 24 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Mobile Cabinet |
| Shelf Capacity | 200 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Style | Full Height |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | CK1870-MGY |
| Number of Fixed Shelves | 1 |
| Base Type | Mobile |
| Brand | Tennsco |