- This 30"W x 18"D x 72"H Black welded steel cabinet will help organize your office
- Top section features three shelves, two adjustable in 2" increments
- Center drawer glides on roller bearings
- Lower cabinet section with two independent locking doors and one fixed shelf
- Plastic floor glides for easy movement. Packed in a double-wall carton and a custom shipping crate
- Ships in a custom wooden crate
- 5-year limited warranty against defects in materials and craftsmanship
Steel Cabinets USA All-Welded Mobile Wardrobe Cabinet, 36"W x 24"D x 72"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$725.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 160 lbs |
| Gauge | 24 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 0 |
| Door Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | MW-367224-BL |
| Brand | Steel Cabinets USA |
| Type | Mobile Wardrobe Cabinet |
| Shelf Capacity | 160 lbs |
| Color | Blue |
| Series | Industrial/Commercial |
| Handle Type | Lever |
| Style | Wardrobe Cabinet |
| Number of Doors | 2 |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Number of Fixed Shelves | 2 |
| Base Type | Mobile |
Warranty
| Warranty | 5 yr |