Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tennsco

Model # :WBB549441

MPN #: CK7824-MGY

Tennsco® Deluxe HD Mobile Storage Cabinet, 24 Gauge, 36"W x 24"D x 84-11/16"H, Medium Gray

Product Description
Mobile Deluxe Storage Cabinet - Medium Grey - All-Welded Assembly

This 36"W x 24"D x 78-3/4"H cabinet is made of cold-rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame for long lasting durability. Reinforced doors include 3-point locking system with die cast chrome plate locking handles for security. Locking flat bar rods include nylon guides for smooth door operation. 22 gauge steel shelves are height adjustable at 2" increments. 150 lb. shelf capacity. Mobile kit adds 6 3/4" to height of cabinet and includes 4 four-inch diameter swivel casters, (2 with brakes). Made from non marring PVC plastic. All Tennsco products are Proudly Made in the USA.

PRICE
$1,205.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1205.00
Buy 6 units - 10 units
1145.00Save $60.00 (5%)
Buy 11+ units
1109.00Save $96.00 (8%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height84-11/16 in
Weight216 lbs
Gauge24 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypeMobile Cabinet
Shelf Capacity200 lbs
Number of Adjustable Shelves4
ColorGray
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Shelves5
MaterialSteel
Construction TypeAll-Welded
Number of Compartments5
Package Quantity1
Manufacturers Part NumberCK7824-MGY
Number of Fixed Shelves1
Base TypeMobile
BrandTennsco