Nexel® Mobile Wire Wine 4 tier Chrome Cart, Wood Top, 14"Wx36"Lx34"H
Wire wine display cart provides mobile storage In Cafes, Restaurants, Storefronts and more. These wine displays provide durability and flexibility for retail merchandising. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design allows for light and air circulation to minimize dust accumulation. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Versatile designed shelves adjust and align at 1" increments. Solid wood top is coated in a "Varnique" finish that is both easy to clean and designed to protect the surface from water spots and stains has radial cut designed corners. Limited one year warranty against rust and corrosion. 1200 lbs.shelf capacity, evenly distributed. Display Units include 2 flat shelves, 2 wine shelves, 4 posts, shelf clips and 4 Polyurethane Swivel casters, 2 with brake.
Nexel
Model # :WB806446CB
Mobile Wine Display Unit, 4 Tier, Chrome, Wood Top, 14"W, x 36"L, x 34"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$309.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 39 in |
| Weight Capacity | 1200 lbs |
Product Details
| Assembly Required | Unassembled |
| Number of Shelves | 4 |
| Material | Steel |
| Color | Silver |
| Brand | Nexel |