Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB806446C

Nexel® Chrome Wine Display Unit - Wood Top - 36"W x 14"D x 34"H - 4 Tier

Product Description
Wine displays provide durability and flexibility to your retail merchandising efforts. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Limited one year warranty against rust and corrosion. Solid, hardware deck has radial cut designed corners. Deck is coated with a smooth, semi-gloss "Varnique" finish that can be used for general food preparation and requires low maintenance that can be easily cleaned with mild soap and warm water. Varnique is also very resistant to water spotting and staining.

Display Units include 2 flat shelves, 2 wine shelves, 4 posts, shelf clips and 4 adjustable leveling feet (with non-marring floor glides) which allow compensation for uneven floors, and hardwood deck overlay.

PRICE
$219.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth14 in
Height34 in

Product Details

Assembly RequiredYes
TypeWood Top
Shelf Capacity800 lbs
ColorSilver
For Use WithDry
Number of Shelves4
MaterialSteel
Package Quantity1
Manufacturers Part NumberW14363WS2
BrandNexel

Warranty

Warranty1 Year Limited