x

Take 15% off your entire order!

Offer applied at checkout

+

Mobile Wood Cabinet, 1 Drawer 1 Shelf, Open Front, 48"W x 22-1/4"D x 36"H,Oiled Cherry/Black

Mobile Wood Cabinet, 1 Drawer 1 Shelf, Open Front, 48"W x 22-1/4"D x 36"H,Oiled Cherry/Black

Item #: WBB566687

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,847.00 up to 54% OFF

Price: $857.00

$142.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Mobile Wood Cabinet, 1 Drawer 1 Shelf, Open Front, 48"W x 22-1/4"D x 36"H,Oiled Cherry/Black

Ironwood Standard mobile units are engineered with steel frame, top and bottom that bolt to the exterior panels. Interior components, doors, and a top are then attached to these panels to complete the cabinets. Heavy duty casters are attached to the bottom frame for easy mobility. This construction provides the steel for strength and flexible construction for durability moving over uneven floors. These cabinets provide a wide assortment of storage options from shelves to drawers or both. With front locking casters, these units can be utilized anywhere you need additional counter space.

  • BRAND Ironwood
  • MANUFACTURERS PART NUMBER 2019-O-OC/BLK
  • WIDTH INCHES 48
  • DEPTH INCHES 22-1/4
  • HEIGHT INCHES 36
  • WHEEL DIAMETER INCHES 5
  • ASSEMBLY Assembled
  • CONSTRUCTION Wood
  • ADJUSTABLE SHELVES 1
  • SHELF CAPACITY LBS 120
  • LIMITED WARRANTY 5 Years
  • COLOR FAMILY Brown
  • COLOR FINISH Oiled Cherry/Black
  • DOOR QUANTITY --
  • DRAWER QUANTITY 1
  • OPENINGS 2
  • PACKAGE QUANTITY 1
  • SERIES Denali
  • STYLE Open Front
  • TYPE --
  • WEIGHT LBS 265
  • WHEEL CONSTRUCTION Swivel w/ Ball Bearing Race
  • WHEEL TYPE Hard Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mobile Wood Cabinet, 1 Drawer 1 Shelf, Open Front, 48"W x 22-1/4"D x 36"H,Oiled Cherry/Black

Mobile Wood Cabinet, 1 Drawer 1 Shelf, Open Front, 48"W x 22-1/4"D x 36"H,Oiled Cherry/Black

Item #: WBB566687

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Mobile Wood Cabinet, 1 Drawer 1 Shelf, Open Front, 48"W x 22-1/4"D x 36"H,Oiled Cherry/Black
    Mobile Wood Cabinet, 1 Drawer 1 Shelf, Open Front, 48"W x 22-1/4"D x 36"H,Oiled Cherry/Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant