x

Take 15% off your entire order!

Offer applied at checkout

+

Mobile Wood Combo Cabinet, 5 Drawers, 1 Shelf, Open Front, 48 x 22-1/4 x 66, Natural Oak/Brown

Mobile Wood Combo Cabinet, 5 Drawers, 1 Shelf, Open Front, 48 x 22-1/4 x 66, Natural Oak/Brown

Item #: WBB566766

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,058.00 up to 54% OFF

Price: $1,420.00

$236.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Mobile Wood Combo Cabinet, 5 Drawers, 1 Shelf, Open Front, 48 x 22-1/4 x 66, Natural Oak/Brown

Ironwood multi-purpose combo storage cabinet features bottom drawer cabinet and top shelves cabinet, giving you plenty of room for books, paper, binders and supplies. Steel frames on the top and bottom keep this full-size cabinet sturdy, and the scratch-resistant laminate finish and PVC edges protect the particleboard core. Heavy-duty casters let you move it anywhere in your classroom, and the entire unit supports up to 300 pounds of evenly distributed weight. Comes in two neutral shades to blend nicely with your décor.

  • BRAND Ironwood
  • MANUFACTURERS PART NUMBER 2055-O-NO/BRN
  • WIDTH INCHES 48
  • DEPTH INCHES 22-1/4
  • HEIGHT INCHES 66
  • WHEEL DIAMETER INCHES 5
  • ASSEMBLY Assembled
  • CONSTRUCTION Wood
  • ADJUSTABLE SHELVES 1
  • SHELF CAPACITY LBS 120
  • LIMITED WARRANTY 5 Years
  • COLOR FAMILY Brown
  • COLOR FINISH Natural Oak/Brown
  • DOOR QUANTITY --
  • DRAWER QUANTITY 5
  • OPENINGS 2
  • PACKAGE QUANTITY 1
  • SERIES Denali
  • STYLE Open Front
  • TYPE --
  • WEIGHT LBS 450
  • WHEEL CONSTRUCTION Swivel w/ Ball Bearing Race
  • WHEEL TYPE Hard Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mobile Wood Combo Cabinet, 5 Drawers, 1 Shelf, Open Front, 48 x 22-1/4 x 66, Dixie Oak/Brown

Item #: B566680

Not Yet Rated

Usually ships in 28 to 31 days

$1,420.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mobile Wood Combo Cabinet, 5 Drawers, 1 Shelf, Open Front, 48 x 22-1/4 x 66, Natural Oak/Brown

Mobile Wood Combo Cabinet, 5 Drawers, 1 Shelf, Open Front, 48 x 22-1/4 x 66, Natural Oak/Brown

Item #: WBB566766

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Mobile Wood Combo Cabinet, 5 Drawers, 1 Shelf, Open Front, 48 x 22-1/4 x 66, Natural Oak/Brown
    Mobile Wood Combo Cabinet, 5 Drawers, 1 Shelf, Open Front, 48 x 22-1/4 x 66, Natural Oak/Brown
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant