x

Take 15% off your entire order!

Offer applied at checkout

+

Mobile Wood Cubicle Cabinet, 10 Shelves w/Locks, Solid Door, 48 x 22-1/4 x 72, Maple/Black

Mobile Wood Cubicle Cabinet, 10 Shelves w/Locks, Solid Door, 48 x 22-1/4 x 72, Maple/Black

Item #: WBB566580

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,597.00 up to 54% OFF

Price: $1,206.00

$201.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Mobile Wood Cubicle Cabinet, 10 Shelves w/Locks, Solid Door, 48 x 22-1/4 x 72, Maple/Black

A perfect storage style when many people need storage, Ironwood cubicle storage mobile cabinet comes with 10 adjustable shelves. High density scratch resistant finish laminated surface increasing the longevity of your product. This along with the steel frame on top and bottom panels makes this a durable mobile storage solution. Edges are protected with 3mm PVC. Rounded corners on tops, doors and drawer fronts for safety. 5" casters with a 300 lb. load rating.

  • BRAND Ironwood
  • MANUFACTURERS PART NUMBER 2043-CL-MP/BLK
  • WIDTH INCHES 48
  • DEPTH INCHES 22-1/4
  • HEIGHT INCHES 72
  • WHEEL DIAMETER INCHES 5
  • ASSEMBLY Assembled
  • CONSTRUCTION Wood
  • ADJUSTABLE SHELVES 10
  • SHELF CAPACITY LBS 120
  • LIMITED WARRANTY 5 Years
  • COLOR FAMILY Brown
  • COLOR FINISH Maple/Black
  • COMPARTMENTS 12
  • DOOR QUANTITY 2
  • OPENINGS 12
  • PACKAGE QUANTITY 1
  • SERIES Denali
  • STYLE Solid Door
  • TYPE Double Door
  • WEIGHT LBS 470
  • WHEEL CONSTRUCTION Swivel w/ Ball Bearing Race
  • WHEEL TYPE Hard Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mobile Wood Cubicle Cabinet, 10 Shelves w/Locks, Solid Door, 48 x 22-1/4 x 72, Oiled Cherry/Black

Item #: B566597

Not Yet Rated

Usually ships in 28 to 31 days

$1,206.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mobile Wood Cubicle Cabinet, 10 Shelves w/Locks, Solid Door, 48 x 22-1/4 x 72, Maple/Black

Mobile Wood Cubicle Cabinet, 10 Shelves w/Locks, Solid Door, 48 x 22-1/4 x 72, Maple/Black

Item #: WBB566580

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Mobile Wood Cubicle Cabinet, 10 Shelves w/Locks, Solid Door, 48 x 22-1/4 x 72, Maple/Black
    Mobile Wood Cubicle Cabinet, 10 Shelves w/Locks, Solid Door, 48 x 22-1/4 x 72, Maple/Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant