x

Take 15% off your entire order!

Offer applied at checkout

+

Mobile Wood Cubicle Cabinet, 8 Shelves w/Locks, Solid Door, 48 x 22-1/4 x 66, Dixie Oak/Brown

Mobile Wood Cubicle Cabinet, 8 Shelves w/Locks, Solid Door, 48 x 22-1/4 x 66, Dixie Oak/Brown

Item #: WBB566710

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,504.00 up to 54% OFF

Price: $1,164.00

$194.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Mobile Wood Cubicle Cabinet, 8 Shelves w/Locks, Solid Door, 48 x 22-1/4 x 66, Dixie Oak/Brown

A perfect storage style when many people need storage, Ironwood cubicle storage mobile cabinet comes with 8 adjustable shelves. High density scratch resistant finish laminated surface increasing the longevity of your product. This along with the steel frame on top and bottom panels makes this a durable mobile storage solution. Edges are protected with 3mm PVC. Rounded corners on tops, doors and drawer fronts for safety. 5" casters with a 300 lb. load rating.

  • BRAND Ironwood
  • MANUFACTURERS PART NUMBER 2042-CL-DO/BRN
  • WIDTH INCHES 48
  • DEPTH INCHES 22-1/4
  • HEIGHT INCHES 66
  • WHEEL DIAMETER INCHES 5
  • ASSEMBLY Assembled
  • CONSTRUCTION Wood
  • ADJUSTABLE SHELVES 8
  • SHELF CAPACITY LBS 120
  • LIMITED WARRANTY 5 Years
  • COLOR FAMILY Brown
  • COLOR FINISH Dixie Oak/Brown
  • COMPARTMENTS 10
  • DOOR QUANTITY 2
  • OPENINGS 10
  • PACKAGE QUANTITY 1
  • SERIES Denali
  • STYLE Solid Door
  • TYPE Double Door
  • WEIGHT LBS 430
  • WHEEL CONSTRUCTION Swivel w/ Ball Bearing Race
  • WHEEL TYPE Hard Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mobile Wood Cubicle Cabinet, 8 Shelves w/Locks, Solid Door, 48 x 22-1/4 x 66, Natural Oak/Brown

Item #: B566778

Not Yet Rated

Usually ships in 28 to 31 days

$1,164.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mobile Wood Cubicle Cabinet, 8 Shelves w/Locks, Solid Door, 48 x 22-1/4 x 66, Dixie Oak/Brown

Mobile Wood Cubicle Cabinet, 8 Shelves w/Locks, Solid Door, 48 x 22-1/4 x 66, Dixie Oak/Brown

Item #: WBB566710

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Mobile Wood Cubicle Cabinet, 8 Shelves w/Locks, Solid Door, 48 x 22-1/4 x 66, Dixie Oak/Brown
    Mobile Wood Cubicle Cabinet, 8 Shelves w/Locks, Solid Door, 48 x 22-1/4 x 66, Dixie Oak/Brown
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant