x

Take 15% off your entire order!

Offer applied at checkout

+

Mobile Wood Double-Faced Combo Cabinet, Solid Door, 48"W x 28-1/4"D x 66"H, Folkstone/Grey

Mobile Wood Double-Faced Combo Cabinet, Solid Door, 48"W x 28-1/4"D x 66"H, Folkstone/Grey

Item #: WBB566742

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,620.00 up to 54% OFF

Price: $1,218.00

$203.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Mobile Wood Double-Faced Combo Cabinet, Solid Door, 48"W x 28-1/4"D x 66"H, Folkstone/Grey

Ironwood mobile doubled-face wardrobe/bookcase combination cabinet is the ideal portable coat closet, gives you the flexibility you need for any gathering. Wardrobe side includes 5 double coat hooks; Bookcase side has 4 adjustable 10"D shelves. This along with our steel frame makes this a durable mobile storage solution.

  • BRAND Ironwood
  • MANUFACTURERS PART NUMBER 2038-CL-GG/GG
  • WIDTH INCHES 48
  • DEPTH INCHES 28-1/4
  • HEIGHT INCHES 66
  • WHEEL DIAMETER INCHES 5
  • ASSEMBLY Assembled
  • CONSTRUCTION Wood
  • ADJUSTABLE SHELVES 4
  • FIXED SHELVES 1
  • SHELF CAPACITY LBS 120
  • LIMITED WARRANTY 5 Years
  • COLOR FAMILY Gray
  • COLOR FINISH Folkstone Gray
  • DOOR QUANTITY 4
  • OPENINGS 4
  • PACKAGE QUANTITY 1
  • SERIES Denali
  • STYLE Solid Door, Double-Faced
  • TYPE Double Door
  • WEIGHT LBS 415
  • WHEEL CONSTRUCTION Swivel w/ Ball Bearing Race
  • WHEEL TYPE Hard Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mobile Wood Double-Faced Combo Cabinet, Solid Door, 48"W x 28-1/4"D x 66"H, Oiled Cherry/Black

Item #: B566745

Not Yet Rated

Usually ships in 28 to 31 days

$1,218.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mobile Wood Double-Faced Combo Cabinet, Solid Door, 48"W x 28-1/4"D x 66"H, Folkstone/Grey

Mobile Wood Double-Faced Combo Cabinet, Solid Door, 48"W x 28-1/4"D x 66"H, Folkstone/Grey

Item #: WBB566742

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Mobile Wood Double-Faced Combo Cabinet, Solid Door, 48"W x 28-1/4"D x 66"H, Folkstone/Grey
    Mobile Wood Double-Faced Combo Cabinet, Solid Door, 48"W x 28-1/4"D x 66"H, Folkstone/Grey
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant