x

Take 15% off your entire order!

Offer applied at checkout

+

Mobile Wood General Storage Cabinet, Open Front, 48"W x 22-1/4"D x 66"H, Folkstone/Grey

Mobile Wood General Storage Cabinet, Open Front, 48"W x 22-1/4"D x 66"H, Folkstone/Grey

Item #: WBB566800

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,875.00 up to 54% OFF

Price: $871.00

$145.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Mobile Wood General Storage Cabinet, Open Front, 48"W x 22-1/4"D x 66"H, Folkstone/Grey

As your needs are diverse, Ironwood mobile storage cabinets offer multiple configurations. From paper and supplies to microscopes and globes, the adjustable shelves and choice of partitions create the right size space for your needs. This portable shelving unit has steel frames on the top and bottom, a durable particleboard core and a scratch-resistant laminate finish. Adjustable shelves accommodate supplies of various sizes. Two of the swivel casters lock to hold the entire cabinet securely in place and support up to 300 pounds of evenly distributed weight.

  • BRAND Ironwood
  • MANUFACTURERS PART NUMBER 2040-O-GG/GG
  • WIDTH INCHES 48
  • DEPTH INCHES 22-1/4
  • HEIGHT INCHES 66
  • WHEEL DIAMETER INCHES 5
  • ASSEMBLY Assembled
  • CONSTRUCTION Wood
  • ADJUSTABLE SHELVES 4
  • FIXED SHELVES --
  • SHELF CAPACITY LBS 120
  • LIMITED WARRANTY 5 Years
  • COLOR FAMILY Gray
  • COLOR FINISH Folkstone Gray
  • DOOR QUANTITY --
  • OPENINGS 5
  • PACKAGE QUANTITY 1
  • SERIES Denali
  • STYLE Open Front
  • TYPE --
  • WEIGHT LBS 370
  • WHEEL CONSTRUCTION Swivel w/ Ball Bearing Race
  • WHEEL TYPE Hard Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mobile Wood General Storage Cabinet, Open Front, 48"W x 22-1/4"D x 66"H, Maple/Black

Item #: B566801

Not Yet Rated

Usually ships in 28 to 31 days

$871.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mobile Wood General Storage Cabinet, Open Front, 48"W x 22-1/4"D x 66"H, Folkstone/Grey

Mobile Wood General Storage Cabinet, Open Front, 48"W x 22-1/4"D x 66"H, Folkstone/Grey

Item #: WBB566800

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Mobile Wood General Storage Cabinet, Open Front, 48"W x 22-1/4"D x 66"H, Folkstone/Grey
    Mobile Wood General Storage Cabinet, Open Front, 48"W x 22-1/4"D x 66"H, Folkstone/Grey
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant