x

Take 15% off your entire order!

Offer applied at checkout

+

Mobile Wood Wardrobe Cabinet, Open Front, 48"W x 22-1/4"D x 66"H, Cactus Star/Grey

Mobile Wood Wardrobe Cabinet, Open Front, 48"W x 22-1/4"D x 66"H, Cactus Star/Grey

Item #: WBB566493

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,859.00 up to 54% OFF

Price: $863.00

$143.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Mobile Wood Wardrobe Cabinet, Open Front, 48"W x 22-1/4"D x 66"H, Cactus Star/Grey

Ironwood mobile wardrobe unit is the ideal portable coat closet, gives you the flexibility you need for any gathering. The thirteen double coat hooks mounted on the bottom side of the full width hat shelf provides the coat and hat storage. The adjustable lower shelf provides storage for shoes and boots. This along with our steel frame makes this a durable mobile storage solution.

  • BRAND Ironwood
  • MANUFACTURERS PART NUMBER 2036-O-CS/GG
  • WIDTH INCHES 48
  • DEPTH INCHES 22-1/4
  • HEIGHT INCHES 66
  • WHEEL DIAMETER INCHES 5
  • ASSEMBLY Assembled
  • CONSTRUCTION Wood
  • ADJUSTABLE SHELVES 1
  • FIXED SHELVES 1
  • SHELF CAPACITY LBS 120
  • LIMITED WARRANTY 5 Years
  • COLOR FAMILY Gray
  • COLOR FINISH Cactus Star/Gray
  • DOOR QUANTITY --
  • OPENINGS 3
  • PACKAGE QUANTITY 1
  • SERIES Denali
  • STYLE Open Front
  • TYPE --
  • WEIGHT LBS 285
  • WHEEL CONSTRUCTION Swivel w/ Ball Bearing Race
  • WHEEL TYPE Hard Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mobile Wood General Storage Cabinet, Open Front, 48"W x 22-1/4"D x 66"H, Cactus Star/Grey

Item #: B566798

Not Yet Rated

Usually ships in 28 to 31 days

$871.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mobile Wood Wardrobe Cabinet, Open Front, 48"W x 22-1/4"D x 66"H, Cactus Star/Grey

Mobile Wood Wardrobe Cabinet, Open Front, 48"W x 22-1/4"D x 66"H, Cactus Star/Grey

Item #: WBB566493

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Mobile Wood Wardrobe Cabinet, Open Front, 48"W x 22-1/4"D x 66"H, Cactus Star/Grey
    Mobile Wood Wardrobe Cabinet, Open Front, 48"W x 22-1/4"D x 66"H, Cactus Star/Grey
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant