Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ironwood

Model # :WBB566586

MPN #: 2037-CL-GG/GG

Mobile Wood Wardrobe Cabinet w/Locks, Solid Door, 48"W x 22-1/4"D x 72"H, Folkstone/Grey

Product Description
Ironwood mobile wardrobe unit is the ideal portable coat closet, gives you the flexibility you need for any gathering. The thirteen double coat hooks mounted on the bottom side of the full width hat shelf provides the coat and hat storage. The adjustable lower shelf provides storage for shoes and boots. This along with our steel frame makes this a durable mobile storage solution.

PRICE
$2,809.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2809.00
Buy 6 units - 10 units
2669.00Save $140.00 (5%)
Buy 11+ units
2585.00Save $224.00 (8%)
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth22-1/4 in
Height72 in
Weight360 lbs
Wheel Diameter5 in

Product Details

Wheel MaterialSwivel w/ Ball Bearing Race
TypeDouble Door
Shelf Capacity120 lbs
Number of Adjustable Shelves1
ColorGray
Door TypeSolid
SeriesDenali
Wheel TypeHard Rubber
StyleSolid Door
Number of Doors2
MaterialWood
Construction TypeAssembled
Number of Compartments3
Package Quantity1
Manufacturers Part Number2037-CL-GG/GG
Number of Fixed Shelves2
Base TypeMobile
BrandIronwood

Warranty

Warranty5 yr