Little Giant® Mobile Workbench, 48 x 24", Pegboard Panel & 3 Shelves
Write a Review
|
Questions & Answers (0)
Product Description
Mobile Workstation - 1200 lbs. Capacity - Top shelf is 34" high with a 1-1/2" retaining lip on 3 sides and front lip turned down. Bottom and middle shelves lip up on all 4 sides. All-welded construction features 12 gauge shelves. 11-1/2" shelf clearance. Powder coated finish. 5" non-marking polyurethane casters, 2 rigid and 2 total lock swivel casters - locks both the wheel and swivel at the same time. PEGBOARD - 16 gauge pegboard panel for organizing tools and components. Holes are 1" on center and accept most common light and heavy-duty hooks. Pegboard panel is 24"H. Gray powder coated finish. (Pegs and bins not included).
PRICE
$875.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 35 in |
| Weight Capacity | 1200 lbs |
| Weight | 202 lbs |
| Wheel Diameter | 5" in |
| Nominal Height | 35 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Power | No |
| Type | Workstation Cart |
| Color | Gray |
| Style | Cart w/Pegboard |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Mobile or Stationary | Mobile |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Manufacturers Part Number | 3MW-2448-5TL-PB |
| Top Material | Steel |
| Brand | Little Giant |