RIDGID® Chain Extension, Used For Mfg. Model No. 206/226/276, 6" Length
Write a Review
|
Questions & Answers (0)
Product Description
RIDGID® Model No. 206/226/276 Chain Assembly, Chain Extension, For Use With Global Item # B327197, B327385, and B327350.
PRICE
$60.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
| Pipe/Tube Size | 1-1/2" - 8" |
Product Details
| Style | Pipe Cutters |
| Type | Socket Wrench |
| Package Quantity | 1 |
| Description | Standard Chain Extension Assembly |
| Series | 206/226/276 |
| Manufacturers Part Number | 33665 |
| For Use With | No-Hub Couplings |
| Tool Material | No Hub, Clay, & Concrete Pipe |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |